FESTO 1372910 SUCTION CUP COMPLETE VASB-40-1/4-SI-B
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-40-1/4-SI-B
Rubix:133A3950
Manufacturer :1372910
EAN:4052568061876

Documents
Product details : FESTO 1372910 SUCTION CUP COMPLETE VASB-40-1/4-SI-B
Suction cup complete VASB-40-1/4-SI-B Suction cup height compensator=13,7 mm, Nominal size=4 mm, Suction cup diameter=40 mm, Suction cup volume=11,11 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x45 mm |
|---|---|
| Logistic Weight | 17,6 g |
| Material | silicone |
| Diameter | 40 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- In stock: Next day delivery