FESTO 1395637 SUCTION CUP COMPLETE VASB-8-M5-PUR-B


VASB vacuum cups

References
festo:VASB-8-M5-PUR-B
rubix:263A5795
manufacturer :1395637
ean:4052568061982
VASB-8-M5-PUR-B Suction cup complete
brand logo
Technical specifications
MaterialPUR
Diameter8 mm
ShapeRound
See all Specifications

Product details : FESTO 1395637 SUCTION CUP COMPLETE VASB-8-M5-PUR-B


Suction cup complete VASB-8-M5-PUR-B Suction cup height compensator=3,3 mm, Nominal size=2 mm, Suction cup diameter=8 mm, Suction cup volume=0,163 cm3, Effective suction diameter=7,1 mm

Technical specifications


Attributes
Logistic Weight4,04 g
MaterialPUR
Diameter8 mm
ShapeRound
TypeVASB
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
  • Delivery usually within ( 2 ) days