References
SMC:ZP63HN
Rubix:132A3521
Manufacturer :ZP63HN
EAN:3618036457087

Documents
Product details : SMC ZP63HN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø63
Material: N (NBR)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø63
Material: N (NBR)
Strengths
Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Applications
Heavy Duty Material Handling
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x15 mm |
|---|---|
| Logistic Weight | 45 g |
| Material | nbr |
| Diameter | 63 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
- Delivery usually within ( 4 ) days