ZPT Vacuum Pad
Material | silicone rubber |
---|---|
Diameter | 10 mm |
Shape | bellow |
Logistics dimensions (L x W x H) | 14x47x14 mm |
---|---|
Logistic Weight | 34 g |
Material | silicone rubber |
Diameter | 10 mm |
Shape | bellow |
Type | vacuum pad |
Metrical Diameter | 12 mm |
Usually arrives within 14 working days