References
Optibelt:20 X 1600
Rubix:104A2120
Manufacturer :1732658
EAN:4014486037012





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x1600 |
| Interior length | 1600 mm |
Product details : OPTIBELT V BELT 20 SECTION 20 16007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x136x136 mm |
|---|---|
| Logistic Weight | 426 g |
| Profile | 20 |
| Belt designation | 20x1600 |
| Interior length | 1600 mm |
| Outer length | 1679 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 1650 mm |
Show UNSPSC/ECL@SS
£ 27.39 excl. VAT
/ Each
£ 32.87 incl. VAT
- Usually arrives within 14 working days