References
Optibelt:22 X 2692
Rubix:265A8958
Manufacturer :1623776
EAN:4014486037791




Product details : OPTIBELT 22 X 2692 1623776
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 872 g |
|---|---|
| Profile | c/22 |
| Belt designation | c106 |
| Interior length | 2692 mm |
| Pitch length | 2750 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2780 mm |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days
