References
Optibelt:13 X 730
Rubix:104A5246
Manufacturer :1752867
EAN:4014486032635




Product details : OPTIBELT VBELT A SECT ENV 13 7307700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x54x54 mm |
|---|---|
| Logistic Weight | 80 g |
| Profile | a/13 |
| Belt designation | a29 |
| Interior length | 730 mm |
| Pitch length | 760 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 780 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
