References
Optibelt:13 X 1930
Rubix:265A8788
Manufacturer :1792430
EAN:4014486033250




Product details : OPTIBELT 13 X 1930 1792430
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x143x143 mm |
|---|---|
| Logistic Weight | 210 g |
| Profile | a/13 |
| Belt designation | a76 |
| Interior length | 1930 mm |
| Outer length | 1980 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1960 mm |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
