References
Optibelt:13 X 1100
Rubix:222A0911
Manufacturer :1665575
EAN:4014486032871




Product details : OPTIBELT 13 11007700 A43E WRAPPED V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x81x81 mm |
|---|---|
| Logistic Weight | 120 g |
| Profile | a/13 |
| Belt designation | a43 |
| Interior length | 1100 mm |
| Outer length | 1150 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1130 mm |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- Usually arrives within 14 working days
