References
Optibelt:13 X 3454
Rubix:265A9946
Manufacturer :1696564
EAN:4014486033656




Product details : OPTIBELT 13 X 3454 1696564
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x256x256 mm |
|---|---|
| Logistic Weight | 376 g |
| Profile | a/13 |
| Belt designation | a136 |
| Interior length | 3454 mm |
| Pitch length | 3484 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 3504 mm |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- Usually arrives within 14 working days
