References
Optibelt:22 X 2500
Rubix:265A8951
Manufacturer :1680623
EAN:4014486037722




Product details : OPTIBELT 22 X 2500 1680623
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x234x234 mm |
|---|---|
| Logistic Weight | 810 g |
| Profile | c/22 |
| Belt designation | c98 |
| Interior length | 2500 mm |
| Pitch length | 2558 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2588 mm |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Usually arrives within 14 working days
