References
Optibelt:17 X 1981
Rubix:104A1254
Manufacturer :1693023
EAN:4014486034547




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 19817700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x143x143 mm |
|---|---|
| Logistic Weight | 388 g |
| Profile | b/17 |
| Belt designation | b78 |
| Interior length | 1981 mm |
| Pitch length | 2021 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 2050 mm |
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ Each
£ 30.34 incl. VAT
- Usually arrives within 14 working days
