References
Optibelt:10 X 525
Rubix:265A8707
Manufacturer :1731385
EAN:4014486031645





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z20 1/2 |
| Interior length | 525 mm |
Product details : OPTIBELT 10 X 525 1731385
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x13x13 mm |
|---|---|
| Logistic Weight | 34 g |
| Profile | z/10 |
| Belt designation | z20 1/2 |
| Interior length | 525 mm |
| Pitch length | 547 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 563 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days