References
Optibelt:17 X 1300
Rubix:133A9936
Manufacturer :1654204
EAN:4014486034240




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 13007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x94x94 mm |
|---|---|
| Logistic Weight | 255 g |
| Profile | b/17 |
| Belt designation | b51 |
| Interior length | 1300 mm |
| Outer length | 1369 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1340 mm |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Usually arrives within 14 working days
