References
Sandvik Coromant:VBMT 16 04 08-PF 4415
Rubix:263A1467
Manufacturer :7860461
EAN:7323225044769

Product details : SANDVIK VBMT 16 04 08-PF 4415 7860461
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | rhomboidal 35° (vb1604) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 190.10 excl. VAT
/ 10 pieces
£ 228.12 incl. VAT
- Usually arrives within 14 working days
