References
Sandvik Coromant:VNMG 16 04 04-QM 4425
Rubix:287A0837
Manufacturer :7861107
EAN:7323225050647

Product details : SANDVIK VNMG 16 04 04-QM 4425 7861107
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | vnmg 16 04 04-qm (t-max® p, turning) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days
