FESTO 1927027 CHECK VALVE VBNF-LBA-G14-Q8
VBNF non-return valve
See technical informationSee documentsReferences
Festo:VBNF-LBA-G14-Q8
Rubix:243A9710
Manufacturer :1927027
EAN:4052568108977

Documents
Product details : FESTO 1927027 CHECK VALVE VBNF-LBA-G14-Q8
Non-return valve VBNF-LBA-G14-Q8 Valve function=piloted non-return function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/4, Pilot Air port 21=QS-8, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x100x20 mm |
|---|---|
| Logistic Weight | 67,9 g |
| Type | vbnf non-return valve |
| Type of coupling | qs-8, g1/4 |
Show UNSPSC/ECL@SS
£ 77.79 excl. VAT
/ Each
£ 93.35 incl. VAT
- Delivery usually within ( 2 ) days