FESTO 3540818 ANGLE SEAT VALVE


Angle Seat Valve

References
festo:VZXF-L-M22C-M-B-G114-310-M1-V4ANT-80-10
rubix:392A1518
manufacturer :3540818
ean:4052568271251
brand logo
brand logo
Technical specifications
TypeAngle Seat Valve
See all Specifications

Product details : FESTO 3540818 ANGLE SEAT VALVE


angle seat valve VZXF-L-M22C-M-B-G114-310-M1-V4ANT-80-10 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation

Technical specifications


Attributes
TypeAngle Seat Valve
Volume flow rate292 l/min
Type of couplingG
Show UNSPSC/ECL@SS
£ 336.43 excl. VAT
/ Each
£ 403.72 incl. VAT
  • Usually arrives within 14 working days