FESTO 536042 PNEUMATIC VALVE VL-5-3/8-B-EX


VL Tiger 2000 directional control valve

References
festo:VL-5-3/8-B-EX
rubix:108A6593
manufacturer :536042
ean:4052568170714
VL-5-3/8-B-EX Pneumatic valve
brand logo
Technical specifications

Product details : FESTO 536042 PNEUMATIC VALVE VL-5-3/8-B-EX


Pneumatic valve VL-5-3/8-B-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight605 g
TypeTiger 2000
Volume flow rate2000 l/min
Type of couplingG3/8
Show UNSPSC/ECL@SS
£ 255.65 excl. VAT
/ Each
£ 306.78 incl. VAT
  • Delivery usually within ( 26 ) days