References
Festo:VHER-P-H-B43U-B-G14
Rubix:391A8029
Manufacturer :3515683
EAN:4052568270186

Documents
Product details : FESTO 3515683 HAND LEVER VALVE
hand lever valve VHER-P-H-B43U-B-G14 Valve function=4/3-way, pressurised, Type of actuation=manual, Width=56 mm, Standard nominal flow rate=1500 l/min, Operating pressure=0 - 10 bar
Hand lever valve VHER-P-H-B43U-B-G14 3515683
Technical specifications
Attributes
| Type | control slide vher |
|---|---|
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 112.45 excl. VAT
/ Each
£ 134.94 incl. VAT
- Delivery usually within ( 2 ) days