FESTO 9270 PRESSURE SEQUENCE VALVE VD-3-PK-3


VD M5 Compact System

References
festo:VD-3-PK-3
rubix:108A0699
manufacturer :9270
ean:4052568008888
VD-3-PK-3 Pressure sequence valve
brand logo
Technical specifications
Typem5 compact system
See all Specifications

Product details : FESTO 9270 PRESSURE SEQUENCE VALVE VD-3-PK-3


Pressure sequence valve VD-3-PK-3 With sub-base 2n for tube ND 3 mm. Standard nominal flow rate=100 l/min, Operating pressure=1,8 - 8 bar, Nominal size=2,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)96x45x93 mm
Logistic Weight237 g
Typem5 compact system
Volume flow rate100 l/min
Type of couplingpk-3
Show UNSPSC/ECL@SS
£ 373.42 excl. VAT
/ Each
£ 448.10 incl. VAT
  • Delivery usually within ( 6 ) days