References
Festo:H-3-1/4-B
Rubix:110A1385
Manufacturer :8987
EAN:4052568111304

Documents
Product details : FESTO 8987 HAND LEVER VALVE H-3-1/4-B
Hand lever valve H-3-1/4-B Valve function=3/2 bistable, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat, Nominal size=7 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x29x106 mm |
|---|---|
| Logistic Weight | 348,91 g |
| Type | electrical bridge |
Show UNSPSC/ECL@SS
£ 188.76 excl. VAT
/ Each
£ 226.51 incl. VAT
- Delivery usually within ( 8 ) days