Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536038 PNEUMATIC VALVE JDH-5-1/8-EX
FESTO 536038 PNEUMATIC VALVE JDH-5-1/8-EX
JDH Valve Tiger Classic
References
festo:
JDH-5-1/8-EX
rubix:
133A4229
manufacturer :
536038
ean:
4052568170677
Technical specifications
Type
jdh valve tiger classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536038 PNEUMATIC VALVE JDH-5-1/8-EX
Pneumatic valve JDH-5-1/8-EX Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Logistic Weight
261,3
g
Type
jdh valve tiger classic
Volume flow rate
600
l/min
Type of coupling
g1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.85
excl. VAT
/
Each
£
173.82
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS R412007280
FESTO 536009 PNEUMATIC VALVE VL-5/2-D-3-C-EX
FESTO 11689 CHECK VALVE H-1/4-B
FESTO 1002520 ANGLE SEAT VALVE
SMC EVM430-F01-34G 3 PORT MECHANICAL VALVE
AVENTICS R412003424
AVENTICS 5777955302
SMC VFS2220-1D-02-Q 5 PORT SOLENOID VALVE
FESTO 546449 BASIC VALVE
FESTO 3535720 ANGLE SEAT VALVE
FESTO 536042 PNEUMATIC VALVE VL-5-3/8-B-EX
FESTO 1002516 ANGLE SEAT VALVE
FESTO 3324 CHECK VALVE H-1/8-A/I
FESTO 3539783 ANGLE SEAT VALVE
AVENTICS R412009278