Velocity IGS
EU shoe size | 46 |
---|---|
Colour | black |
Main material | other |
EU shoe size | 46 |
---|---|
Colour | black |
Main material | other |
Type of soles | flexible anti-penetration composite midsole |
No laces/slip-on | no |
Type | esd boot |
Type of closure | lace up |
Material | woven composite (midsole) |
In stock: Next day delivery