Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Special shoes
ESD shoe
BASE B0886 BE-STYLE S1P ESD SRC BLACK/GREY EU50 UK14
BASE B0886 BE-STYLE S1P ESD SRC BLACK/GREY EU50 UK14
PORTWEST B0886 BE-STYLE S1P ESD SRC SAFETY SHOE BLACK/GREY
References
base protection:
CA-B0886-CWE-50
rubix:
389A0887
ean:
8054633490099
Technical specifications
EU shoe size
50
Collar height
Low
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : BASE B0886 BE-STYLE S1P ESD SRC BLACK/GREY EU50 UK14
S1P ESD SRC
ROD: Microfiber
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
FEET: Anti-fatigue AirTech + Tpu-Skin® Ultraflex Size range: 36-50
Declaration of Conformity
Telecom
Technical specifications
Attributes
EU shoe size
50
Collar height
Low
Colour
Grey
Main material
Microfiber
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.38
excl. VAT
/
Each
£
84.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST B1210BKB42/8 I-ROBOX BLACK/BLUE
BASE B1213 I-CYBER TOP S1P ESD SRC BLACK/BLUE EU46 UK11.5
GISS 885916 TOOMA LOW FABRIC SHOE S3 HRO SRA ESD BLACK/BLUE SIZE 4
GISS 885937 BLACK-STEERE HIGH LEATHER SHOE S3 SRC ESD SIZE 10
U-POWER RI20324-40 NATURAL ESD S3 CI SRC BLK/GRN LOWSHOE SIZE 40/6.5
U-POWER RI11374-47 DURHAM ESD S3 CI SRC BROWN/BLK BOOT SIZE 47/12
U-POWER RV20014-48 MATT ESD S3 CI SRC BLK/YEL LOWSHOE SIZE 48/13
GISS 867113 MOYUTA SAFETY SHOE S1P SRC ESD GREY MESH SIZE 37/4
U-POWER RI10164-39 SCURO ESD S3 CI SRC BLK HIGHSHOE SIZE 39/6
PORTWEST B1210BKB36/4 I-ROBOX BLACK/BLUE
GISS 885997 KALAON HIGH LEATHER SHOES S3 INFINERGY BROWN ESD SIZE 3
GISS 885938 BLACK-STEERE HIGH LEATHER SHOE S3 SRC ESD SIZE 10.5 1 PR
U-POWER RI21226-39 SHANGHAI ESD S1P SRC BLK LOWSHOE SIZE 39/6
BASE B0617 AEROBIC S1P ESD SRC GREY/ORANGE EU45 UK11
V12 V1925 OCTANE IGS BLACK S3 HRO SRC WOMENS HIKER UK6 EU39