GISS 899203 VERDEA LOW SHOE S3L SR FO ESD BLACK/ORANGE 43/9

VERDEA

See technical informationSee documents

References

GISS:899203
Rubix:413A7496
EAN:3660338528385
brand logo
brand logo
brand logo
brand logo

Technical specifications

EU shoe size43
Collar heightlow
Colourblack
See all Specifications

Documents

Product details : GISS 899203 VERDEA LOW SHOE S3L SR FO ESD BLACK/ORANGE 43/9


VERDEA shoes combine safety with environmental commitment, featuring a recycled polyester upper that is more sustainable and durable.
Their dual-density PU sole provides effective cushioning, optimal stability, and resistance to hydrocarbons for long-lasting comfort.
The breathable, quick-drying HighDry lining ensures a dry and pleasant environment even during long working days.
Metal-free and equipped with ESD protection, they guarantee safety and comfort across various environments, while meeting the requirements of the EN 20345:2022 standard.

Strengths

Ultra-light and comfortable
High breathability
Cushioning insole

Applications

Dry environments and activities in transport, logistics, services, construction, automotive, and handling
brand logo
brand logo
brand logo

Technical specifications


Attributes
EU shoe size43
Collar heightlow
Colourblack
Main materialpolyester
ESDyes
Security Categorys3l sr fo
Slip resistanceyes
£ 52.74 excl. VAT
/ Each
£ 63.29 incl. VAT
  • In stock: Next day delivery

EU shoe size

43