Climb GTX S3 CI HI HRO WR SRC
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Brown |
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
Metal free | Yes |
Type of soles | Composite Mid Sole |
Security Category | S3 |
Material | Leather |
UK shoe size | 8 |
Delivery usually within ( 3 ) days