Vérin ISO 15552 série C96
Cylinder diameter | 100 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Without integrated magnetic detection |
Logistic Weight | 4640 g |
---|---|
Cylinder diameter | 100 mm |
Cylinder stroke | 100 mm |
Type | Without integrated magnetic detection |
Inserted rod height | 40 mm |
Delivery usually within ( 6 ) days