References
SMC:C96SDB40-100
Rubix:109A5580
Manufacturer :C96SDB40-100

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB40-100 ISO CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 106.42 excl. VAT
/ Each
£ 127.70 incl. VAT
- Delivery usually within ( 15 ) days