References
SMC:CD85WE16-40-B
Rubix:113A1422
Manufacturer :CD85WE16-40-B
EAN:3618035408394

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | iso cylinder |
Documents
Product details : SMC CD85WE16-40-B THROUGH ROD CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•ISO cylinder, double acting, double rod
•Fluid: air
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Strokes (mm): up to 300 (depending on bore)
•Auto switches available (order separate)
Magnet: D (Built-in)
Bore Size: Ø16 mm
Stroke: 40
Cushion: Rubber Cushion
Rod Boot: Standard
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Made of Stainless Steel: None
Long Stroke: None
•Fluid: air
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Strokes (mm): up to 300 (depending on bore)
•Auto switches available (order separate)
Magnet: D (Built-in)
Bore Size: Ø16 mm
Stroke: 40
Cushion: Rubber Cushion
Rod Boot: Standard
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Made of Stainless Steel: None
Long Stroke: None
Technical specifications
Attributes
| Logistic Weight | 138 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 60.27 excl. VAT
/ Each
£ 72.32 incl. VAT
- Delivery usually within ( 4 ) days