GISS 847048 MULTIPOCKET BODYWARMER URBAN WORK SIZE XXL
Vest urban work
See technical informationSee documentsReferences
GISS:847048
Rubix:216A6630
EAN:3660338086755

Documents
Product details : GISS 847048 MULTIPOCKET BODYWARMER URBAN WORK SIZE XXL
Warm, multi-pocket vest, 65% polyester – 35% cotton, high collar, front zip opening under press-stud flap. Armholes with interior windcheater elastic, reflective trim across the chest, half-elastic waist at the front and at the back, back kidney protection. 100% polyester quilted taffeta lining. 100% polyester lining. Colour: black/grey.\n.
7 pockets: 1 chest pocket, right side with Hook & Loop closing flap. 1 patch chest pockets left side. 1 chest telephone pocket, right side with Hook & Loop closing flap. 2 lower, Hook & Loop closing pockets with hand, gusset pocket. 2 interior, wallet pockets, closed by Hook & Loop.
7 pockets: 1 chest pocket, right side with Hook & Loop closing flap. 1 patch chest pockets left side. 1 chest telephone pocket, right side with Hook & Loop closing flap. 2 lower, Hook & Loop closing pockets with hand, gusset pocket. 2 interior, wallet pockets, closed by Hook & Loop.
Strengths
Wind jacket vest Kidney protection Removable badge holder
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | black |
| Material | 65% polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 33.21 excl. VAT
/ Each
£ 39.85 incl. VAT
- Usually arrives within 14 working days
