SMC VEX1300-04 POWER VALVE AIR PILOT
VEX1 Series Precision Regulator
See technical informationSee documentsReferences
SMC:VEX1300-04
Rubix:124A4772
Manufacturer :VEX1300-04
EAN:3618036600292

Documents
Product details : SMC VEX1300-04 POWER VALVE AIR PILOT
Heavy-duty VEX series regulators consist of a regulating valve (VEX1*0), a precision regulator (VEX1*3), a 3-position valve (VEX3) and a heavy regulator (VEX5). The large capacity 3-way flapper exhaust regulator is equipped with a bleed port of the same size as the coupling port. The 3/3 bistable solenoid valve which allows suction, destruction of the vacuum and its maintenance (closed) is ideal for systems where many valves are used.
vex series high-flow regulator
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | aluminium alloy casted (body) |
| Body size | 3 mm |
Show UNSPSC/ECL@SS
£ 211.06 excl. VAT
/ Each
£ 253.27 incl. VAT
- Delivery usually within ( 19 ) days