Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
SMC VFA5244-04 AIR OPERATED VALVE
SMC VFA5244-04 AIR OPERATED VALVE
VFA#000 series 5/2 and 5/3 distributor with pneumatic control
References
smc:
VFA5244-04
rubix:
133A5837
Technical specifications
Type
5/2 and 5/3 solenoids
See all Specifications
Product details
Technical specifications
Product details : SMC VFA5244-04 AIR OPERATED VALVE
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: 1/4, 3/8, 1/2
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 44 (Base Mounted)
Port Size: 04 (1/2)
Thread Type: Rc
Port Location: Upward
Technical specifications
Attributes
Logistic Weight
510
g
Type
5/2 and 5/3 solenoids
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.07
excl. VAT
/
Each
£
126.08
incl. VAT
Delivery usually within (
4
) days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 577514 SOLENOID VALVE
SMC VM120-F01-07SA 2 PORT MECHANICAL VALVE
SMC SS5Y3-10L23-08B-C4 MANIFOLD BASE
AVENTICS 0820038129
FESTO 8035169 SOLENOID VALVE
FESTO 1492112 SOLENOID VALVE VZWF-B-L-M22C-G12-135-1&
SMC EVZ512M-BDO-01F-Q SOLENOID VALVE
SMC VQZ115-5MO1-C6-PR-Q 3 PORT SOLENOID VALVE BODY PORTED
AVENTICS 0820039115
SMC EVSA7-6-FG-D-2 ISO INTERFACE AIR OPERATED VALVE
AVENTICS 5812221200
AVENTICS 5813290530
SMC SY5320-5DO-C8F-Q 5 PORT SOLENOID VALVE
FESTO 8058338 MANIFOLD RAIL
FESTO 151854 SOLENOID VALVE MFH-5/3G-D-2-C