SMC VEX3321-04F5DO1 3 POSITION VALVE
VEX3, 3 Port 3 Position Valve, Body Ported
See technical informationSee documentsReferences
SMC:VEX3321-04F5DO1
Rubix:392A6068
Manufacturer :VEX3321-04F5DO1
Documents
Product details : SMC VEX3321-04F5DO1 3 POSITION VALVE
Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
Strengths
Body Ported
3 port 3 position valve, pilot solenoid (internal/external) or air operated.
Flow up to 3300 l/min.
Reduced power consumption: 1 W.
Response time: 60 ms or less.
Enables intermediate cylinder stopping, acceleration or deceleration.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 276.03 excl. VAT
/ Each
£ 331.24 incl. VAT
- Usually arrives within 14 working days
