FESTO 8046299 PROPORTIONAL-PRESSURE REGULATOR
Proportional-pressure regulator
See technical informationSee documentsReferences
Festo:VEAB-L-26-D9-Q4-V1-1R1
Rubix:391A7812
Manufacturer :8046299
EAN:4052568294533

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 6.5 bar |
Documents
Product details : FESTO 8046299 PROPORTIONAL-PRESSURE REGULATOR
presence of SVHC >0.1% - Substance: Lead titanium zirconium oxide
CAS: 12626-81-2
CAS: 12626-81-2
Technical specifications
Attributes
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 6.5 bar |
| Flow | 1200 l/h |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 410.71 excl. VAT
/ Each
£ 492.85 incl. VAT
- Delivery usually within ( 2 ) days