FESTO 175055 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-QS-3-LF-C


GRLZ Throttle check valve

References
festo:GRLZ-M5-QS-3-LF-C
rubix:120A2453
manufacturer :175055
ean:4052568037734
GRLZ-M5-QS-3-LF-C One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 175055 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-QS-3-LF-C


One-way flow control valve GRLZ-M5-QS-3-LF-C For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=QS-3, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistic Weight13,05 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 23.89 excl. VAT
/ Each
£ 28.67 incl. VAT
  • Delivery usually within ( 11 ) days