SMC VG342-3DZ-04FA-Q SOLENOID VALVE 110VAC 3/2 NC
VG342 3 Port Solenoid Valve Pilot Poppet
See technical informationReferences
SMC:VG342-3DZ-04FA-Q
Rubix:110A4740
EAN:3618036589115

Product details : SMC VG342-3DZ-04FA-Q SOLENOID VALVE 110VAC 3/2 NC
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
VG342, 3 Port Solenoid Valve, Pilot Poppet
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 296.40 excl. VAT
/ Each
£ 355.68 incl. VAT
- Delivery usually within ( 35 ) days