Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3488208 HAND LEVER VALVE VHER-P-H-B43C-G18
FESTO 3488208 HAND LEVER VALVE VHER-P-H-B43C-G18
VHER control slide
References
festo:
VHER-P-H-B43C-G18
rubix:
263A5924
manufacturer :
3488208
ean:
4052568269890
Technical specifications
Type
Control slide VHER
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3488208 HAND LEVER VALVE VHER-P-H-B43C-G18
hand lever valve VHER-P-H-B43C-G18 Valve function=4/3 closed, Type of actuation=manual, Width=51 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Type
Control slide VHER
Volume flow rate
600
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.30
excl. VAT
/
Each
£
91.56
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC EVM430-F01-05 MECHANICAL VALVE
FESTO 119601 PILOT VALVE MDH-3/2-110VAC
FESTO 536029 PNEUMATIC VALVE VL/O-3-1/4-EX
SMC VHS401-03 HAND VALVE RIGHT TO LEFT
NORGREN C02G21038 G3/8 TO 10MM NON-RETURN VALVE
FESTO 1002512 ANGLE SEAT VALVE
AVENTICS 5735040000 QUICK EXHAUST VALVE, G 1/8 FEMALE X 10 BAR
SMC LVQH40-Z13-1 AIR OPERATED CHEMICAL VALVE
SMC AP100-F02 PRESSURE RELIEF VALVE
AVENTICS 0821300772
FESTO 546464 BASIC VALVE LFR-D-7-MIDI-A
FESTO 1002538 ANGLE SEAT VALVE
FESTO 547532 QUICK EXHAUST VALVE VBQF-U-G18-Q6
SMC XLH-25 H TYPE VACUUM VALVE
FESTO 1002542 ANGLE SEAT VALVE