Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3416 TOGGLE LEVER VALVE LS-4-1/8
FESTO 3416 TOGGLE LEVER VALVE LS-4-1/8
Rocker arm valve
References
festo:
LS-4-1/8
rubix:
107A4548
manufacturer :
3416
ean:
4052568110291
Technical specifications
Type
Rocker arm valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3416 TOGGLE LEVER VALVE LS-4-1/8
Toggle lever valve LS-4-1/8 With idle return, piloted, normally closed. Valve function=4/2 monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
Logistic Weight
179,5
g
Type
Rocker arm valve
Volume flow rate
128
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.77
excl. VAT
/
Each
£
348.92
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 3515286 HAND LEVER VALVE
SMC AV3000-F03-3DZ-Q SOFT START-UP VALVE
SMC LVA50-06F-B AIR OPERATED CHEMICAL VALVE
SMC VP544-5DZ1-03F-M-X555 3 PORT SOLENOID VALVE
FESTO 536010 PNEUMATIC VALVE VL-5/2-D-1-FR-C-EX
FESTO 1002552 ANGLE SEAT VALVE
SMC LVA200-02-C AIR OPERATED CHEMICAL VALVE
SMC AV3000-03-5DZ-Q COMBINATION SOFT START
FESTO 546437 BASIC VALVE LFR-D-MAXI
FESTO 4233 PNEUMATIC VALVE VL/O-3-PK-3
FESTO 3535619 ANGLE SEAT VALVE
SMC AV3000-F03G-5DZB-Q SOFT START-UP VALVE
SMC VHS40-F03A PRESSURE RELIEF 3 PORT VALVE
NORGREN T60C3890 T60 AIR FUSE G3/8
SMC VM430-01-30G PUSH BUTTON MUSHROOM MEC VALVE