References
Festo:VZXF-L-M22C-M-A-G1-230-H3B1-50-16
Rubix:392A1475
Manufacturer :1002504
EAN:4052568226053

Documents
Product details : FESTO 1002504 ANGLE SEAT VALVE
angle seat valve VZXF-L-M22C-M-A-G1-230-H3B1-50-16 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-A-G1-230-H3B1-50-16 Construction=seat valve with return spring, Actuation type=pneumatic, Sealing principle=soft-sealing, Installation position=any, Mounting type=in-line installation
Technical specifications
Attributes
| Type | angle seat valve vzxf |
|---|---|
| Type of coupling | g1/8 |
Show UNSPSC/ECL@SS
£ 131.62 excl. VAT
/ Each
£ 157.94 incl. VAT
- Delivery usually within ( 2 ) days