Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3515640 HAND LEVER VALVE VHER-P-H-B43E-B-G14
FESTO 3515640 HAND LEVER VALVE VHER-P-H-B43E-B-G14
VHER Control spool
References
festo:
VHER-P-H-B43E-B-G14
rubix:
109A5492
manufacturer :
3515640
ean:
4052568270179
Technical specifications
Type
Control valve VHER
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3515640 HAND LEVER VALVE VHER-P-H-B43E-B-G14
hand lever valve VHER-P-H-B43E-B-G14 Valve function=4/3 exhausted, Type of actuation=manual, Width=56 mm, Standard nominal flow rate=1500 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Type
Control valve VHER
Volume flow rate
1500
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.75
excl. VAT
/
Each
£
137.70
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC VHS40-F03B PRESSURE RELIEF 3 PORT VALVE
NORGREN C00GL1200 PFITC 12MM NON-RETURN VALVE
SMC VHS5510-06-X1 HAND VALVE
SMC VH410-F06 4 PORT HAND VALVE
SMC VHS400-03 HAND VALVE LEFT TO RIGHT
NORGREN 102GA1818 PILOT OPERATED CHECK VALVE
FESTO 3660 PUSHBUTTON VALVE K-3-M5
SMC AV2000-F02-5D-Q SOFT START-UP VALVE
SMC LVA30-03-A AIR OPERATED CHEMICAL VALVE
FESTO 573724 SOLENOID VALVE VMPA14-M1H-K-PI
FESTO 3629 ROLLER LEVER VALVE R-3-M5
AVENTICS 5735040900
VH412-F02 4 PORT HAND VALVE
FESTO 578769 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-C-10V24P-S
FESTO 3192077 HAND LEVER VALVE