FESTO 573724 SOLENOID VALVE VMPA14-M1H-K-PI
VMPA valve assembly
See technical informationSee documentsReferences
Festo:VMPA14-M1H-K-PI
Rubix:215A8353
Manufacturer :573724
EAN:4052568220969

Documents
Product details : FESTO 573724 SOLENOID VALVE VMPA14-M1H-K-PI
Solenoid valve VMPA14-M1H-K-PI Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=600 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 93,68 g |
|---|---|
| Type | solenoid valve vmpa |
Show UNSPSC/ECL@SS
£ 113.37 excl. VAT
/ Each
£ 136.04 incl. VAT
- Delivery usually within ( 2 ) days