SMC VHS20-F01A PRESSURE RELIEF 3 PORT VALVE


VHS Pressure Relief Valve

References
smc:VHS20-F01A
rubix:121A0982
brand logo
brand logo
Technical specifications

Product details : SMC VHS20-F01A PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 20
Thread: F (G)
Port Size: 01 (1/8)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: None
Semi-standard: None
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x66x40 mm
Logistic Weight74 g
TypeValve 3/2
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
  • In stock: Next day delivery