Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
References
vikan:
707752
rubix:
220A5882
ean:
5705027077527
Product details
Technical specifications
Product details : VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
Technical specifications
Attributes
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.95
excl. VAT
/
Each
£
7.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M PA1BLUE BLUE SQUEEGEE PA-1-B(PKT 25
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
VIKAN 40102 GRN STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 77544 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 77125 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40105 WHT STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
WOLF GARTEN FWM MULTI-CHANGE WINDOW WIPER
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
VIKAN 77526 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40606 YEL HAND SCRAPER 75MM
VIKAN 40106 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 40096 YEL STAINLESS STEEL HAND SCRAPER 100MM
VIKAN 77126 YEL HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
HILLBRUSH PLSB60B 600MM ULTRA HYGIENIC SQUEEGEE BLUE