Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
JOHNSTONES LEYLAND VINYL MATT MAGNOLIA 5L
JOHNSTONES LEYLAND VINYL MATT MAGNOLIA 5L
Vinyl matt
References
johnstone’s:
264818
rubix:
2003616
Technical specifications
Colour
Other
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JOHNSTONES LEYLAND VINYL MATT MAGNOLIA 5L
A smooth hardwearing matt emulsion providing a high durable finish for interior walls and ceilings.
Technical specifications
Attributes
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.48
excl. VAT
/
Each
£
47.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 08877 SPRAY SCHUTZ AEROSOL 500ML
Duplicate of 318671
SPARTEX 860167 PAINT AEROSOLS SAFETY BLUE SECURITE RAL 5005 400ML
SPARTEX 860172 PAINT AEROSOLS COLOUR GREEN RAL 6010 400ML
RUSTOLEUM 8392.5 HYGIENIC WALL COATING COLD-STORE PAINT 5L
RUST-OLEUM 2144 TOPCOAT AEROSOL TRAFFIC YELLOW 500ML
JOHNSTONES CONTRACT MATT EMULSION BRILLIANT WHITE 10L
JOHNSTONES LEYLAND CONTRACT MATT MAGNOLIA 10L
SPARTEX 860173 PAINT AEROSOLS MIGNONETTE GREEN RAL 6011 400ML
AMBERSIL ACRYLIC PAINT MATT WHITE RAL 9010 400 MLT 20181
AMBERSIL ACRYLIC PAINT BRIGHT YELLOW RAL 1018 400 MLT 20188
RUST-OLEUM 7375MS.2.5 COMBICOLOR MULTI-SURFACE SATIN BLACK 2.5L
RUST-OLEUM 7314.0.25 GOLD COMBICOLOR METAL PAINT 250ML
RUST-OLEUM 2135 TOPCOAT AEROSOL RESEDA GREEN 500ML
RUST-OLEUM 2189 TOPCOAT AEROSOL ANTHRACITE GREY 500ML