Duplicate of 318671


CombiColor metal paint

References
rust-oleum:7315 2.5
rubix:1255337
brand logo
brand logo
Technical specifications
Capacity2500 ml
ColourWhite
See all Specifications

Product details : Duplicate of 318671


A brush application primer and topcoat in one. It is recommended for application onto rust, bare metal and wood both interior and exterior. High coverage of 10.5m² per litre and can be applied in temperatures down to 5°C and is heat resistant up to 90°C. Opacity in one coat and good flow properties. CombiColor can be diluted with white spirit. Available in smooth and hammertone finish.

Technical specifications


Attributes
Capacity2500 ml
ColourWhite
RAL code9006
Min. Operation temperature5 °C
Max.Operation temperature35 °C
Show UNSPSC/ECL@SS
£ 37.04 excl. VAT
/ Each
£ 44.45 incl. VAT
  • Sold out