SPARTEX SV189046ZGXX VISION DOOR CUPBOARD 1800.900.460 GREEN
Vision door cupboard
See technical informationReferences
Spartex:UK-SV189046ZGXX
Rubix:224A9418
Manufacturer :SV189046ZGXX

Product details : SPARTEX SV189046ZGXX VISION DOOR CUPBOARD 1800.900.460 GREEN
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 900 mm |
| Type | vision door cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 938.46 excl. VAT
/ Each
£ 1,126.15 incl. VAT
- Delivery usually within ( 16 ) days
