Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151009 PNEUMATIC VALVE VL-5/2-D-1-C
FESTO 151009 PNEUMATIC VALVE VL-5/2-D-1-C
VL M5-Compactsystem
References
festo:
VL-5/2-D-1-C
rubix:
110A8005
manufacturer :
151009
ean:
4052568069889
Technical specifications
Type
Pneumatic Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151009 PNEUMATIC VALVE VL-5/2-D-1-C
Pneumatic valve VL-5/2-D-1-C 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 16 bar
Technical specifications
Attributes
Logistic Weight
309,8
g
Type
Pneumatic Valve
Volume flow rate
1200
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.00
excl. VAT
/
Each
£
94.80
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 536048 PNEUMATIC VALVE VL-5/3G-3/8-B-EX
SMC VSH4410A-02 MECHANICAL HAND VALVE
FESTO 43270 PNEUMATIC VALVE JH-5/2-D-3-C
FESTO 2931681 PINCH VALVE
SMC AV2000-F02-4YZ-Q SOFT START-UP VALVE
FESTO 8038492 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-D-10V24-2OE-&
FESTO 3192082 HAND LEVER VALVE
FESTO 3539816 ANGLE SEAT VALVE
FESTO 536038 PNEUMATIC VALVE JDH-5-1/8-EX
SMC VM430-01-07 CROSS ROLLER PLUNGER MEC VALVE
FESTO 1002546 ANGLE SEAT VALVE
FESTO 3022832 PINCH VALVE
AVENTICS R412006278
SMC EVNB504A-F32A 2 PORT PROCESS VALVE
SMC VHK-B1A BRACKET ASSEMBLY