SMC EVNB504A-F32A 2 PORT PROCESS VALVE
VNB (Air Operated), Process Valve for Flow Control
See technical informationSee documentsReferences
SMC:EVNB504A-F32A
Rubix:392A4641
Manufacturer :00123292

Documents
Product details : SMC EVNB504A-F32A 2 PORT PROCESS VALVE
Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
Strengths
Process valve series VNB
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FKM, EPR
Technical specifications
Attributes
| Type | bronze body |
|---|---|
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 230.23 excl. VAT
/ Each
£ 276.28 incl. VAT
- Usually arrives within 14 working days