References
SMC:AV2000-F02-4YZ-Q
Rubix:119A4469
Product details : SMC AV2000-F02-4YZ-Q SOFT START-UP VALVE
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
Strengths
Operating pressure range: 0.2 - 1MPa
Coil rated voltage: 12, 24VDC;
100, 110 to 120, 200, 220VAC
Allowable voltage fluctuation:
-15% to +10% of rated voltage
Ambient and fluid temperature: 0 to 60C
Electrical entry: grommet, type D DIN connector
Type Y DIN connector
Coil rated voltage: 12, 24VDC;
100, 110 to 120, 200, 220VAC
Allowable voltage fluctuation:
-15% to +10% of rated voltage
Ambient and fluid temperature: 0 to 60C
Electrical entry: grommet, type D DIN connector
Type Y DIN connector
Technical specifications
Attributes
| Type | pressure gauge port: 1/8 |
|---|
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
- Delivery usually within ( 19 ) days
